Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
62572 / 6.25X7.875X0.625 CRWH1 R

110051 / 11X13X0.625 CRWH1 R

62572 / 6.25X7.875X0.625 CRWH1 R

CRSEAL 62572 / 6.25X7.875X0.625 CRWH1 R ; SGL LIP SEAL

Lip Seal; 6-1/4" Shaft Dia; 7-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

62572

BDI #

1259301

PRICE
$ 135.28 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.384
UNSPSC
31411705
EAN
0085311039055
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
62572
Weight / LBS
1.105
Long Description
Lip Seal; 6-1/4" Shaft Dia; 7-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
7.875 Inch | 200.025 Millimeter
Shaft Diameter
6.25 Inch | 158.75 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter