Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2125560 / 21.25X23.25X0.875 HDS1 R

630X670X20 HDS1 R

CRSEAL 630X670X20 HDS1 R SGL LIP SEAL

630MM Shaft Dia; 670MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code

Part #

630X670X20 HDS1 R

BDI #

1261205

PRICE
$ 1,189.07 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.21
UNSPSC
31411705
EAN
0085311139212
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
630X670X20 HDS1 R
Weight / LBS
11.497
Long Description
630MM Shaft Dia; 670MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
24.803 Inch | 630 Millimeter
Housing Bore
26.378 Inch | 670 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter