Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
63733 / 6.375X7.875X0.625 CRWH1 R

110051 / 11X13X0.625 CRWH1 R

63733 / 6.375X7.875X0.625 CRWH1 R

CRSEAL 63733 / 6.375X7.875X0.625 CRWH1 R ; SGL LIP SEAL

Lip Seal; 6-3/8" Shaft Dia; 7-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

63733

BDI #

1262026

PRICE
$ 151.08 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.397
UNSPSC
31411705
EAN
0085311039147
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
63733
Weight / LBS
1.002
Long Description
Lip Seal; 6-3/8" Shaft Dia; 7-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
7.875 Inch | 200.025 Millimeter
Shaft Diameter
6.375 Inch | 161.925 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter