Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6393 / 0.625X1.5X0.313 CRW5 V

6393 / 0.625X1.5X0.313 CRW5 V

6393 / 0.625X1.5X0.313 CRW5 V

CRSEAL 6393 / 0.625X1.5X0.313 CRW5 V ; SGL LIP SEAL

Lip Seal; 5/8" Shaft Dia; 1-1/2" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRW5 Seal Design Code

Part #

6393

BDI #

1262059

PRICE
$ 34.35 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311004596
Generic Design Code
C_R_CRW5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRW5
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6393
Weight / LBS
0.082
Long Description
Lip Seal; 5/8" Shaft Dia; 1-1/2" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRW5 Seal Design Code
Housing Bore
1.5 Inch | 38.1 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter