Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1463250 / 14.625X16.125X0.75 HDS1 R

660X724X25 HDS1 R

CRSEAL 660X724X25 HDS1 R SGL LIP SEAL

660MM Shaft Dia; 724MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code

Part #

660X724X25 HDS1 R

BDI #

1262614

PRICE
$ 2,055.74 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.79
UNSPSC
31411705
EAN
0085311900416
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
660X724X25 HDS1 R
Weight / LBS
10.578
Long Description
660MM Shaft Dia; 724MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Shaft Diameter
25.984 Inch | 660 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Housing Bore
28.504 Inch | 724 Millimeter
Actual Width
0.984 Inch | 25 Millimeter