Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6720 / 0.688X0.999X0.188 HM14 R

6720 / 0.688X0.999X0.188 HM14 R

6720 / 0.688X0.999X0.188 HM14 R

CRSEAL 6720 / 0.688X0.999X0.188 HM14 R ; SGL LIP SEAL

Lip Seal; 11/16" Shaft Dia; 0.999" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

6720

BDI #

1262642

PRICE
$ 9.88 / each

QTY

INVENTORY:
13
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311004992
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6720
Weight / LBS
0.062
Long Description
Lip Seal; 11/16" Shaft Dia; 0.999" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Actual Width
0.188 Inch | 4.775 Millimeter
Housing Bore
0.999 Inch | 25.375 Millimeter
Shaft Diameter
0.688 Inch | 17.475 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter