Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6741 / 0.688X1.124X0.25 CRW1 R

1.156X2X0.25 CRW1 V / 11550

6741 / 0.688X1.124X0.25 CRW1 R

CRSEAL 6741 / 0.688X1.124X0.25 CRW1 R ; SGL LIP SEAL

Lip Seal; 11/16" Shaft Dia; 1-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

6741

BDI #

1413934

PRICE
$ 7.54 / each

QTY

INVENTORY:
44
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311005029
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6741
Weight / LBS
0.064
Long Description
Lip Seal; 11/16" Shaft Dia; 1-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Housing Bore
1.124 Inch | 28.55 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.688 Inch | 17.475 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter