Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
67515 / 6.75X8X0.5 CRWH1 R

53775 / 5.375X6.75X0.5 CRWH1 R

67515 / 6.75X8X0.5 CRWH1 R

CRSEAL 67515 / 6.75X8X0.5 CRWH1 R SEAL

Lip Seal; 6-3/4" Shaft Dia; 8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

67515

BDI #

1244636

PRICE
$ 145.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.302
UNSPSC
31411705
EAN
0085311039352
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
67515
Weight / LBS
0.801
Long Description
Lip Seal; 6-3/4" Shaft Dia; 8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
6.75 Inch | 171.45 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
8 Inch | 203.2 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter