Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6765 / 0.688X1.25X0.256 CRWA1 R

6316 OBSOLETE DO NOT USE 05/21

6765 / 0.688X1.25X0.256 CRWA1 R

CRSEAL 6765 / 0.688X1.25X0.256 CRWA1 R ; DBL LIP SEAL

Lip Seal; 11/16" Shaft Dia; 1-1/4" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

6765

BDI #

1242138

PRICE
$ 10.31 / each

QTY

INVENTORY:
13
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311005098
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6765
Weight / LBS
0.065
Long Description
Lip Seal; 11/16" Shaft Dia; 1-1/4" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
0.688 Inch | 17.475 Millimeter
Housing Bore
1.25 Inch | 31.75 Millimeter
Nominal Width
0.256 Inch | 6.502 Millimeter
Actual Width
0.256 Inch | 6.502 Millimeter