Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6770 / 0.688X1.187X0.188 CRW1 V

39895 / 4X4.999X0.375 CRW1 P

6770 / 0.688X1.187X0.188 CRW1 V

CRSEAL 6770 / 0.688X1.187X0.188 CRW1 V ; SGL LIP SEAL

Lip Seal; 11/16" Shaft Dia; 1-3/16" Housing Bore; 3/16" Nominal Width; Viton Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

6770

BDI #

1262682

PRICE
$ 20.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311900089
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6770
Weight / LBS
0.064
Long Description
Lip Seal; 11/16" Shaft Dia; 1-3/16" Housing Bore; 3/16" Nominal Width; Viton Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
0.688 Inch | 17.475 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter
Housing Bore
1.188 Inch | 30.175 Millimeter
Actual Width
0.188 Inch | 4.775 Millimeter