Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
68730 / 6.875X8.25X0.5 HDW1 R

68730 / 6.875X8.25X0.5 HDW1 R

68730 / 6.875X8.25X0.5 HDW1 R

CRSEAL 68730 / 6.875X8.25X0.5 HDW1 R ; SGL LIP SEAL

Lip Seal; 6-7/8" Shaft Dia; 8-1/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDW1 Seal Design Code

Part #

68730

BDI #

1262759

PRICE
$ 252.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.385
UNSPSC
31411705
EAN
0085311039420
Generic Design Code
C_R_HDW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
68730
Weight / LBS
0.966
Long Description
Lip Seal; 6-7/8" Shaft Dia; 8-1/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDW1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
8.25 Inch | 209.55 Millimeter
Shaft Diameter
6.875 Inch | 174.625 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter