Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
68745 / 6.875X8.375X0.5 CRWH1 R

465X495X18C VITON

68745 / 6.875X8.375X0.5 CRWH1 R

CRSEAL 68745 / 6.875X8.375X0.5 CRWH1 R ; SGL LIP SEAL

Lip Seal; 6-7/8" Shaft Dia; 8-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

68745

BDI #

1262760

PRICE
$ 136.66 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
UNSPSC
31411705
EAN
0085311039437
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
68745
Weight / LBS
1.023
Long Description
Lip Seal; 6-7/8" Shaft Dia; 8-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6.875 Inch | 174.625 Millimeter
Housing Bore
8.375 Inch | 212.725 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter