Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6904 / 0.625X1.124X0.25 CRWA1 R

0.75X1.25X0.256 CRWA1 V / 7453

6904 / 0.625X1.124X0.25 CRWA1 R

CRSEAL 6904 / 0.625X1.124X0.25 CRWA1 R ; DBL LIP SEAL

Lip Seal; 5/8" Shaft Dia; 1-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

6904

BDI #

1255907

PRICE
$ 7.46 / each

QTY

INVENTORY:
118
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31181600
EAN
0085311454926
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
CR 6904
Weight / LBS
0.048
Long Description
Lip Seal; 5/8" Shaft Dia; 1-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Housing Bore
1.125 Inch | 28.575 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter