Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6X14X6U41

6X14X6U41

06X14X06U41 PU90 U-CUP SEAL

6MM Shaft Dia; 14MM Housing Bore; 6MM Nominal Width; Polyurethane Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U41 Seal Design Code

Part #

061406U41

BDI #

443501

PRICE
$ 5.79 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Generic Design Code
HAW_U41
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
U41
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
061406U41
Long Description
6MM Shaft Dia; 14MM Housing Bore; 6MM Nominal Width; Polyurethane Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U41 Seal Design Code
Housing Bore
0.551 Inch | 14 Millimeter
Shaft Diameter
0.236 Inch | 6 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Actual Width
0.236 Inch | 6 Millimeter