Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6X15X4U41

6X15X4U41

06X15X04U41 PU90 U-CUP SEAL

6MM Shaft Dia; 15MM Housing Bore; 4MM Nominal Width; Polyurethane Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U41 Seal Design Code

Part #

061504U41

BDI #

443506

PRICE
$ 5.79 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Generic Design Code
HAW_U41
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
U41
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
061504U41
Long Description
6MM Shaft Dia; 15MM Housing Bore; 4MM Nominal Width; Polyurethane Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U41 Seal Design Code
Actual Width
0.157 Inch | 4 Millimeter
Housing Bore
0.591 Inch | 15 Millimeter
Shaft Diameter
0.236 Inch | 6 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter