Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
70016 / 7X8X0.63 CRWH1 R

450094

70016 / 7X8X0.63 CRWH1 R

CRSEAL 70016 / 7X8X0.63 CRWH1 R LIP SEAL

Lip Seal; 7" Shaft Dia; 8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

70016

BDI #

1244644

PRICE
$ 122.56 / each

QTY

INVENTORY:
7
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31411705
EAN
0085311039468
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
70016
Weight / LBS
1.041
Long Description
Lip Seal; 7" Shaft Dia; 8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
8 Inch | 203.2 Millimeter
Shaft Diameter
7 Inch | 177.8 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter