Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
70028 / 7X8.25X0.625 CRWH1 R

27426 / 2.75X3.765X0.438 CRWH1 R

70028 / 7X8.25X0.625 CRWH1 R

CRSEAL 70028 / 7X8.25X0.625 CRWH1 R ; SGL LIP SEAL

Lip Seal; 7" Shaft Dia; 8-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

70028

BDI #

1262905

PRICE
$ 140.46 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.388
UNSPSC
31411705
EAN
0085311039482
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
70028
Weight / LBS
1.079
Long Description
Lip Seal; 7" Shaft Dia; 8-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
8.25 Inch | 209.55 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7 Inch | 177.8 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter