Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
70034 / 7X8.375X0.625 CRSHA1 R

70034 / 7X8.375X0.625 CRSHA1 R

70034 / 7X8.375X0.625 CRSHA1 R

CRSEAL 70034 / 7X8.375X0.625 CRSHA1 R ; DBL LIP SEAL

Lip Seal; 7" Shaft Dia; 8-3/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code

Part #

70034

BDI #

1262950

PRICE
$ 199.46 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.52
UNSPSC
31411705
EAN
0085311039499
Generic Design Code
C_R_CRSHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
70034
Weight / LBS
1.151
Long Description
Lip Seal; 7" Shaft Dia; 8-3/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
8.375 Inch | 212.725 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7 Inch | 177.8 Millimeter