Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7054 H1L5

7031 H5L16 PTFE

7031 H5L16 PTFE ROTARY LIP SEAL ; NON RETURNABLE F/P LUP 1.688 2.688 .438

1-11/16" Shaft Dia; 2-11/16" Housing Bore; 7/16" Nominal Width; PTFE | Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

7031 H5L16 PTFE

BDI #

19063094

PRICE
$ 148.55 / each
$ 224.17 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
31411705
EAN
0827834141576
Generic Design Code
J/M_LUP
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
7031 H5L16 PTFE
Weight / LBS
0.1594
Long Description
1-11/16" Shaft Dia; 2-11/16" Housing Bore; 7/16" Nominal Width; PTFE | Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Housing Bore
2.688 Inch | 68.275 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter