Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
709002 / 0.625X0.927X0.203 WS R

709002 / 0.625X0.927X0.203 WS R

709002 / 0.625X0.927X0.203 WS R

CRSEAL 709002 DOUBLE LIP WIPER SEAL ; POR NON RETURNABLE 0.625X0.927X0.203 WS

5/8" Shaft Dia; 0.927" Housing Bore; 13/64" Nominal Width; Nitrile Lip; Solid Seal; 13/64" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; WS Seal Design Code

Part #

709002

BDI #

1264575

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
EAN
0085311078498
Generic Design Code
C_R_WS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
WS
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
709002
Weight / LBS
0.024
Long Description
5/8" Shaft Dia; 0.927" Housing Bore; 13/64" Nominal Width; Nitrile Lip; Solid Seal; 13/64" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; WS Seal Design Code
Actual Width
0.203 Inch | 5.156 Millimeter
Nominal Width
0.203 Inch | 5.156 Millimeter
Housing Bore
0.927 Inch | 23.546 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter