Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5148 H1L5

7192 H1L5

7192 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 4.313 5.750 .625

4-5/16" Shaft Dia; 5-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code

Part #

7192 H1L5

BDI #

18226670

PRICE
$ 50.99 / each
$ 76.93 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
UNSPSC
31411705
EAN
0827834143570
Generic Design Code
J/M_LPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
7192 H1L5
Weight / LBS
0.5675
Long Description
4-5/16" Shaft Dia; 5-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
4.313 Inch | 109.55 Millimeter
Housing Bore
5.75 Inch | 146.05 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter