Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
73720 / 7.375X8.375X0.5 HDW1 R

73720 / 7.375X8.375X0.5 HDW1 R

73720 / 7.375X8.375X0.5 HDW1 R

CRSEAL 73720 / 7.375X8.375X0.5 HDW1 R ; SGL LIP SEAL

Lip Seal; 7-3/8" Shaft Dia; 8-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDW1 Seal Design Code

Part #

73720

BDI #

1296982

PRICE
$ 246.87 / each

QTY

INVENTORY:
39
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
UNSPSC
31411705
EAN
0085311039659
Generic Design Code
C_R_HDW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
73720
Weight / LBS
0.779
Long Description
Lip Seal; 7-3/8" Shaft Dia; 8-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDW1 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
8.375 Inch | 212.725 Millimeter
Shaft Diameter
7.375 Inch | 187.325 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter