Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
7449 / 0.75X1.25X0.375 CRWA5 R

8665 / 0.875X1.375X0.25 CRWA5 V

7449 / 0.75X1.25X0.375 CRWA5 R

CRSEAL 7449 / 0.75X1.25X0.375 CRWA5 R ; DBL LIP SEAL

Lip Seal; 3/4" Shaft Dia; 1-1/4" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code

Part #

7449

BDI #

1242170

PRICE
$ 19.66 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311005609
Generic Design Code
C_R_CRWA5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA5
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7449
Weight / LBS
0.075
Long Description
Lip Seal; 3/4" Shaft Dia; 1-1/4" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
1.25 Inch | 31.75 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter