Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
75030 / 7.5X8.5X0.625 CRWH1 R

42433 / 4.25X5.251X0.438 CRWH1 V

75030 / 7.5X8.5X0.625 CRWH1 R

CRSEAL 75030 / 7.5X8.5X0.625 CRWH1 R ; SGL LIP SEAL

Lip Seal; 7-1/2" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

75030

BDI #

1244662

PRICE
$ 154.93 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.388
UNSPSC
31411705
EAN
0085311039727
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
75030
Weight / LBS
1.121
Long Description
Lip Seal; 7-1/2" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
8.5 Inch | 215.9 Millimeter
Shaft Diameter
7.5 Inch | 190.5 Millimeter