Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32X45X8ADL

75X115X9.5TC-BX

75X115X9.5TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

75MM Shaft Dia; 115MM Housing Bore; 9.5MM Nominal Width; Nitrile Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

75023017

BDI #

884608

PRICE
$ 28.71 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.077
UNSPSC
31411705
EAN
0750886162124
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
75X115X9.5TC
Weight / LBS
0.17
Long Description
75MM Shaft Dia; 115MM Housing Bore; 9.5MM Nominal Width; Nitrile Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Actual Width
0.374 Inch | 9.5 Millimeter
Shaft Diameter
2.953 Inch | 75 Millimeter
Housing Bore
4.528 Inch | 115 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter