Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

45X62X7TC-BX

76X98X12ADL

76X98X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL

76MM Shaft Dia; 98MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; ADL Seal Design Code

Part #

769812ADL

BDI #

451827

PRICE
$ 17.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31181611
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ADL
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
76 98 12ADL
Weight / LBS
0.14
Long Description
76MM Shaft Dia; 98MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; ADL Seal Design Code
Housing Bore
3.858 Inch | 98 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Shaft Diameter
2.992 Inch | 76 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter