Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
7889 / 0.781X1.828X0.25 CRW1 P

11202SB-BX

7889 / 0.781X1.828X0.25 CRW1 P

CRSEAL 7889 / 0.781X1.828X0.25 CRW1 P ; SGL LIP SEAL

Lip Seal; 25/32" Shaft Dia; 1-53/64" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

7889

BDI #

1297123

PRICE
$ 14.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311006101
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7889
Weight / LBS
0.082
Long Description
Lip Seal; 25/32" Shaft Dia; 1-53/64" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
0.781 Inch | 19.837 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.828 Inch | 46.431 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter