Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
79960 / 8X9X0.625 CRWH1 R

49251 / 4.938X6.001X0.5 CRWH1 R

79960 / 8X9X0.625 CRWH1 R

CRSEAL 79960/ 8X9X0.625 CRWH1 R LIP SEAL

Lip Seal; 8" Shaft Dia; 9" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

79960

BDI #

1244677

PRICE
$ 175.54 / each

QTY

INVENTORY:
38
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
UNSPSC
31411705
EAN
0085311039987
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
79960
Weight / LBS
1.287
Long Description
Lip Seal; 8" Shaft Dia; 9" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
9 Inch | 228.6 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
8 Inch | 203.2 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter