Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10074 / 1X1.851X0.25 HM14 R

7X11X2BO

07X11X02BO NBR SHAFT SEAL ; STEEL CASE

7MM Shaft Dia; 11MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; BO Seal Design Code

Part #

071102BO

BDI #

443544

PRICE
$ 4.98 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
BO
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
07 11 02BO
Weight / LBS
0.04
Long Description
7MM Shaft Dia; 11MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; BO Seal Design Code
Actual Width
0.079 Inch | 2 Millimeter
Shaft Diameter
0.276 Inch | 7 Millimeter
Housing Bore
0.433 Inch | 11 Millimeter
Nominal Width
0.079 Inch | 2 Millimeter