Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
80092 / 8X10.125X1.25 HDSB1 RD

80092 / 8X10.125X1.25 HDSB1 RD

80092 / 8X10.125X1.25 HDSB1 RD

CRSEAL 80092 / 8X10.125X1.25 HDSB1 RD ; DBL LIP SEAL

Lip Seal; 8" Shaft Dia; 10-1/8" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB1 Seal Design Code

Part #

80092

BDI #

1297151

PRICE
$ 978.51 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.76
UNSPSC
31411705
EAN
0085311087353
Generic Design Code
C_R_HDSB1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSB1
Other Features
Large | With Inner Case | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
80092
Weight / LBS
3.883
Long Description
Lip Seal; 8" Shaft Dia; 10-1/8" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB1 Seal Design Code
Shaft Diameter
8 Inch | 203.2 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
10.125 Inch | 257.175 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter