Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
85009 / 8.5X10X0.625 CRWH1 R

62495 / 6.25X7.5X0.5 CRWH1 R

85009 / 8.5X10X0.625 CRWH1 R

CRSEAL 85009 / 8.5X10X0.625 CRWH1 R ; SGL LIP SEAL

Lip Seal; 8-1/2" Shaft Dia; 10" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

85009

BDI #

1297334

PRICE
$ 226.23 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.78
UNSPSC
31411705
EAN
0085311040211
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
85009
Weight / LBS
1.742
Long Description
Lip Seal; 8-1/2" Shaft Dia; 10" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
8.5 Inch | 215.9 Millimeter
Housing Bore
10 Inch | 254 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter