Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
8631 / 0.875X1.251X0.188 HM3 R

8631 / 0.875X1.251X0.188 HM3 R

8631 / 0.875X1.251X0.188 HM3 R

CRSEAL 8631 / 0.875X1.251X0.188 HM3 R ; SGL LIP SEAL

Lip Seal; 7/8" Shaft Dia; 1-1/4" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; HM3 Seal Design Code

Part #

8631

BDI #

1297462

PRICE
$ 27.80 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311006798
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
HM3
Other Features
Robust Seal
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8631
Weight / LBS
0.064
Long Description
Lip Seal; 7/8" Shaft Dia; 1-1/4" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; HM3 Seal Design Code
Actual Width
0.188 Inch | 4.775 Millimeter
Housing Bore
1.251 Inch | 31.775 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter