Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7186 H1L5

8875 H5L16

8875 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LUP 4.375 5.500 .563

4-3/8" Shaft Dia; 5-1/2" Housing Bore; 9/16" Nominal Width; Viton Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

8875 H5L16

BDI #

18227037

PRICE
$ 247.69 / each
$ 373.74 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
UNSPSC
31411705
EAN
0827834150950
Generic Design Code
J/M_LUP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
8875 H5L16
Weight / LBS
0.4717
Long Description
4-3/8" Shaft Dia; 5-1/2" Housing Bore; 9/16" Nominal Width; Viton Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Housing Bore
5.5 Inch | 139.7 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter