Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8X14X4B VITON

8X14X4B VITON

08X14X04B FPM SHAFT SEAL ; STEEL CASE

8MM Shaft Dia; 14MM Housing Bore; 4MM Nominal Width; Viton Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; B Seal Design Code

Part #

081404BV

BDI #

443580

PRICE
$ 29.04 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
B
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
081404BV
Long Description
8MM Shaft Dia; 14MM Housing Bore; 4MM Nominal Width; Viton Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; B Seal Design Code
Nominal Width
0.157 Inch | 4 Millimeter
Housing Bore
0.551 Inch | 14 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.315 Inch | 8 Millimeter