Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20X35X8-R2LS32-S

8X18X5-R2LS32-S

8X18X5-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED

8MM Shaft Dia; 18MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 2 Sealing Lips; Oil Seal; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Design Code

Part #

8X18X5-R2LS32-S

BDI #

21524347

PRICE
$ 3.41 / each
$ 4.13 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.007
UNSPSC
31411705
EAN
0013992138996
Generic Design Code
TIM_R2LS32
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
R2LS32
Other Features
Small Bore
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Weight / LBS
0.00016
Long Description
8MM Shaft Dia; 18MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 2 Sealing Lips; Oil Seal; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Design Code
Nominal Width
0.197 Inch | 5 Millimeter
Shaft Diameter
0.315 Inch | 8 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Housing Bore
0.709 Inch | 18 Millimeter