Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

17214 414

9084 414

9084 414 ROTARY LIP SEAL ; NON RETURNABLE 414 DS 3.938 5.000 .250

3-15/16" Shaft Dia; 5" Housing Bore; 1/4" Nominal Width; Neoprene Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; DS Seal Design Code

Part #

9084 414

BDI #

18223404

PRICE
$ 41.77 / each
$ 63.04 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
31411705
EAN
0827834153586
Generic Design Code
J/M_DS
Lip Material
Neoprene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
9084 414
Weight / LBS
0.1557
Long Description
3-15/16" Shaft Dia; 5" Housing Bore; 1/4" Nominal Width; Neoprene Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; DS Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
3.938 Inch | 100.025 Millimeter
Housing Bore
5 Inch | 127 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter