Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
92537 / 9.25X10.75X0.656 HDS3 D

1250249 / 12.5X14X0.688 HDS3 D

92537 / 9.25X10.75X0.656 HDS3 D

CRSEAL 92537 / 9.25X10.75X0.656 HDS3 D ; SGL LIP SEAL

Lip Seal; 9-1/4" Shaft Dia; 10-3/4" Housing Bore; 0.656" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 21/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

92537

BDI #

1297997

PRICE
$ 456.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.7
UNSPSC
31411705
EAN
0085311089449
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
92537
Weight / LBS
3.513
Long Description
Lip Seal; 9-1/4" Shaft Dia; 10-3/4" Housing Bore; 0.656" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 21/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Shaft Diameter
9.25 Inch | 234.95 Millimeter
Actual Width
0.656 Inch | 16.662 Millimeter
Nominal Width
0.656 Inch | 16.662 Millimeter
Housing Bore
10.75 Inch | 273.05 Millimeter