Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9900 / 1X1.561X0.25 HM14 R

21121 / 2.125X2.891X0.25 HM14 R

9900 / 1X1.561X0.25 HM14 R

CRSEAL 9900 / 1X1.561X0.25 HM14 R SEAL

Lip Seal; 1" Shaft Dia; 1.561" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

9900

BDI #

1242353

PRICE
$ 10.77 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311008273
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
9900
Weight / LBS
0.053
Long Description
Lip Seal; 1" Shaft Dia; 1.561" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
1 Inch | 25.4 Millimeter
Housing Bore
1.561 Inch | 39.649 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter