Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9967 / 1X1.752X0.313 CRWA5 R

9967 / 1X1.752X0.313 CRWA5 R

9967 / 1X1.752X0.313 CRWA5 R

CRSEAL 9967 / 1X1.752X0.313 CRWA5 R ; DBL LIP SEAL

Lip Seal; 1" Shaft Dia; 1.752" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code

Part #

9967

BDI #

1413981

PRICE
$ 13.41 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311008365
Generic Design Code
C_R_CRWA5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA5
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
9967
Weight / LBS
0.079
Long Description
Lip Seal; 1" Shaft Dia; 1.752" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
1.752 Inch | 44.501 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter