Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

62X100X12 HMS4 R

9X24X7A

09X24X07A NBR SHAFT SEAL ; RUBBER COVER STEEL

9MM Shaft Dia; 24MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; A Seal Design Code

Part #

092407A

BDI #

443674

PRICE
$ 4.98 / each

QTY

INVENTORY:
5000
CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31181611
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
09 24 07A
Weight / LBS
0.04
Long Description
9MM Shaft Dia; 24MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; A Seal Design Code
Shaft Diameter
0.354 Inch | 9 Millimeter
Housing Bore
0.945 Inch | 24 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Actual Width
0.276 Inch | 7 Millimeter