Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GA 220X240X9X12

GA 220X240X9X12

CRSEAL GA 220X240X9X12 SEAL ; SMALL BORE 5EA/PAK

220MM Shaft Dia; 240MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; GA Seal Design Code

Part #

GA 220X240X9X12

BDI #

1293720

PRICE
$ 199.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.939
UNSPSC
31411705
EAN
7316571708669
Generic Design Code
C_R_GA
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
GA
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
220MM Shaft Dia; 240MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; GA Seal Design Code
Shaft Diameter
8.661 Inch | 220 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Housing Bore
9.449 Inch | 240 Millimeter
Actual Width
0.472 Inch | 12 Millimeter