Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11368 H1L5

M 16365 H5L16

M 16365 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LUP 254 305 21

254MM Shaft Dia; 305MM Housing Bore; 21MM Nominal Width; Viton Lip; Solid Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

M 16365 H5L16

BDI #

18219864

PRICE
$ 1,471.82 / each
$ 2,220.89 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
1.22
UNSPSC
31411705
EAN
0827834378781
Generic Design Code
J/M_LUP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 16365 H5L16
Weight / LBS
2.6994
Long Description
254MM Shaft Dia; 305MM Housing Bore; 21MM Nominal Width; Viton Lip; Solid Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Nominal Width
0.827 Inch | 21 Millimeter
Shaft Diameter
10 Inch | 254 Millimeter
Actual Width
0.827 Inch | 21 Millimeter
Housing Bore
12.008 Inch | 305 Millimeter