Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SR40M

SR40M SEAL

Oil Seal; 40MM Shaft Diameter; 100MM Outer Diameter; 23.8MM Width; Synthetic Rubber Material; 1 Sealing Lip

Part #

COP.SR40M

BDI #

20519049

PRICE
$ 79.36 / each

QTY

CATEGORY
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
7316576844737
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
40MM Shaft Diameter; 100MM Outer Diameter; 23.8MM Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 40MM Shaft Diameter; 100MM Outer Diameter; 23.8MM Width; Synthetic Rubber Material; 1 Sealing Lip