Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TSNA526G

TSNA508G

TSNA508G SEAL KIT ; SNG 508 DBL LIP 35MM

35MM Shaft Dia; Rubber Lip; Split Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; TSNA-G Seal Design Code

Part #

2101027152

BDI #

18133037

PRICE
$ 40.23 / each
$ 41.80 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31411705
EAN
0800675173685
Generic Design Code
PTI_TSNA-G
Lip Material
Rubber
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSNA-G
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
TSNA508G
Long Description
35MM Shaft Dia; Rubber Lip; Split Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; TSNA-G Seal Design Code
Housing Bore
0 Inch | 0 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter
Nominal Width
0 Inch | 0 Millimeter