460
460 WRENCH SPANNER ; PIN 3"
Spanner Wrench; Black Finish; Flat Handle Type; Forged Alloy Steel Material; Inch Measuring System; 3" Maximum Opening Size; Pin Opening Type; 8" Nominal Overall Length; 5/16" Nominal Pin Length; 5/16" Nominal Pin Size; For Used With Adjustable Collar, Locknut, Ring, Servicing Packing Gland
Part #
460
BDI #
620841
PRICE
$ 37.61 / each
$ 40.35 / each
INVENTORY: