Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8102W

8102W

8102W BENCH GRINDER ; .75HP 1500/1800RPM 3PH 50/60HZ 3524M

Bench Grinder; Industrial Grinder; 0.7A/1.4A Nominal Current; 3/4" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 50Hz and 60Hz Nominal Frequency; 36 and 60 Grit12.99" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard and Cast Iron Tool Restand GA11 Eyeshield; 23.24" Nominal Length; Three Phase; 3/4HPMaximum Power Capacity1800RPM Maximum Speed; Grinder Type; 208 V/230V/460 V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal Width; 10.76" Nominal Width; Grinding Application

Part #

8102W

BDI #

125039

PRICE
$ 2,561.42 / each

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
44.444
UNSPSC
27112700
EAN
0781568127094
Noun
Bench Grinder
Manufacturer Internal Number
110-8102W
Weight / LBS
97
Product Detail
Bench Grinder
Product Specification
Industrial Grinder; 0.7A/1.4A Nominal Current; 3/4" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 50Hz and 60Hz Nominal Frequency; 36 and 60 Grit12.99" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard and Cast Iron Tool Restand GA11 Eyeshield; 23.24" Nominal Length; Three Phase; 3/4HPMaximum Power Capacity1800RPM Maximum Speed; Grinder Type; 208 V/230V/460 V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal Width; 10.76" Nominal Width; Grinding Application
Long Description
Bench Grinder; Industrial Grinder; 0.7A/1.4A Nominal Current; 3/4" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 50Hz and 60Hz Nominal Frequency; 36 and 60 Grit12.99" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard and Cast Iron Tool Restand GA11 Eyeshield; 23.24" Nominal Length; Three Phase; 3/4HPMaximum Power Capacity1800RPM Maximum Speed; Grinder Type; 208 V/230V/460 V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal Width; 10.76" Nominal Width; Grinding Application