Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
21884-ST800050CT

21884-ST800050CT

21884-ST800050CT

21884ST800050CT CIRCULAR SAW ; ST800050CT 8" X 50 STEEL

Saw Blade; 5/8" Arbor Diameter; 8" Blade Diameter; Cutting Edge Material Titanium Carbide; Grind TCG; Material Steel; Number of Teeth 50; Speed 5800 RPM; Teeth Per Inch 50; Type Circular Saw Blade; Applicable Materials Steel; Applications Dry Cut

Part #

21884ST800050CT

BDI #

17123478

PRICE
$ 106.84 / each
$ 108.95 / each

QTY

Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.558
UNSPSC
27111500
EAN
0082472218848
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.lenoxsaw.com
Manufacturer Item Number
433-21884ST800050CT
Product Detail
Saw Blade
Product Specification
5/8" Arbor Diameter; 8" Blade Diameter; Cutting Edge Material Titanium Carbide; Grind TCG; Material Steel; Number of Teeth 50; Speed 5800 RPM; Teeth Per Inch 50; Type Circular Applicable Materials Steel; Applications Dry Cut
Long Description
Saw Blade; 5/8" Arbor Diameter; 8" Blade Diameter; Cutting Edge Material Titanium Carbide; Grind TCG; Material Steel; Number of Teeth 50; Speed 5800 RPM; Teeth Per Inch 50; Type Circular Saw Blade; Applicable Materials Steel; Applications Dry Cut