Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32303

32303

32303 2046 1/4-20 NC TAPER TAP ; 4 FLUTE RIGHT HAND

Hand Tap; 1/4"-20 UNC Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1" Thread Length; 2-1/2" Overall Length

Part #

MT3732303

BDI #

22370322

PRICE
$ 8.54 / each

QTY

INVENTORY:
30
Manufacturer Name
MORSE CUTTING TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112806
EAN
0686125323035
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
1/4"-20 UNC Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1" Thread Length; 2-1/2" Overall Length
Long Description
Hand Tap; 1/4"-20 UNC Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1" Thread Length; 2-1/2" Overall Length