Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32469

32309

32309 2046 7/16-14 NC TAPER TAP ; 3-5/32" OAL H3 4FL BRT

Hand Tap; 7/16"-14 UNC Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1-7/16" Thread Length; 3-5/32" Overall Length

Part #

MT3732309

BDI #

24817640

PRICE
$ 19.66 / each

QTY

INVENTORY:
8
Manufacturer Name
MORSE CUTTING TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
27112806
EAN
0686125323097
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
7/16"-14 UNC Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1-7/16" Thread Length; 3-5/32" Overall Length
Long Description
Hand Tap; 7/16"-14 UNC Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1-7/16" Thread Length; 3-5/32" Overall Length