Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32645

32645

32645 2046 9/16-18 NF BOTTOM TAP ; 3-19/32" OAL H3 4FL BRT

Hand Tap; 9/16"-18 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-21/32" Thread Length; 3-19/32" Overall Length

Part #

MT3732645

BDI #

24818784

PRICE
$ 37.05 / each

QTY

INVENTORY:
3
Manufacturer Name
MORSE CUTTING TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
27112806
EAN
0686125326456
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
9/16"-18 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-21/32" Thread Length; 3-19/32" Overall Length
Long Description
Hand Tap; 9/16"-18 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-21/32" Thread Length; 3-19/32" Overall Length